SANWA SUPPLY Numeric Keypad

Sebelum PPN:
Rp849.900
Spesifikasi
BluetoothBluetooth Ver.3.0
ColorBlack
Communication Distance (m)Up to about 10
Continuous Operating Time (hour)150 (when using alkaline batteries)
Dimensions, Width W x Depth D x Height H (mm)86x130x17
Included AccessoriesAAA batteries (for testing) x 1
Key TypePantograph
Key pitch (mm)19
Key stroke (mm)2.7±0.5
Mass (g)70
MaterialABS
Number of Keys20
Operating Force60±10g
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bluetooth numeric keypad compatible with Bluetooth 3.0 Quiet type with much smaller key touch sound than conventional pantograph keyboards Ideal for places where input sound is a concern, such as quiet offices. Uses the same pantograph key as a laptop computer. You can also enter comfortably by pressing the end of the key.
The key is an independent isolation type. Reduces nail catching.
Equipped with "Tab" key and "00" key. It is convenient for accounting work and work that requires a lot of number input.
Designed for easy input tilt angle With on / off switch to reduce battery consumption
Isolation type silent Bluetooth numeric keypad with quiet key touch sound

Ulasan Produk

Tidak ada ulasan