SANWA SUPPLY Numeric Keypad

Sebelum PPN:
Rp609.900
Spesifikasi
Cable Length (m)0.8
ColorBlack
Connector ShapeUSB (A type)
Dimensions, Width W x Depth D x Height H (mm)86x130x17
InterfaceUSB HID Ver1.1 compliant USB connector (A type)
Key TypePantograph
Key pitch (mm)19
Key stroke (mm)2.7±0.5
Mass (g)88
MaterialABS
Number of Keys20
Operating Force60±10g
Suitable BatteryOne AAA battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quiet type with much quieter key touch sound compared to conventional pantograph keyboards Ideal for places where input sound is a concern, such as in quiet offices. You can also enter comfortably by pressing the end of the key.
The key is an independent isolation type. Reduces nail catching.
Equipped with "Tab" key and "00" key. It is convenient for accounting work and work that requires a lot of number input.
Designed for easy input tilt angle
Isolation type silent numeric keypad with quiet key touch sound

Ulasan Produk

Tidak ada ulasan