Spesifikasi
| Angle Adjustment | Yes |
|---|---|
| Communication Distance | 10m |
| Connector Shape | USB A connector |
| Dimensions, Width W x Depth D x Height H (mm) | Numeric keypad: 82 x 166 x 26, receiver: 14 x 18 x 6 |
| Interface | USB |
| Key pitch (mm) | 19 |
| Key stroke (mm) | 3.8±0.3 |
| Mass (g) | Numeric keypad: Approx. 160, Receiver: 2 |
| Number of Keys | 27 keys |
| Operating Force | 60±15g |
| Printing Method | Silk printing |
| Set Contents | Product body, instruction manual, warranty card, key cover removal tool, USB cable (keypad side: Type C, PC side: USB A connector) |
| Suitable Battery | Rechargeable battery |
| Switch | Membrane |
| Type of Connection | 2.4GHz wireless |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a wireless design with a frequency of "2.4GHz" that has a long radio wave reach. It can be operated from a distance of up to 10m. It has a built-in lithium-ion battery that can be charged repeatedly, which is economical and eco-friendly. It has an on/off switch that reduces battery consumption. You can assign the functions of the standard Japanese 109 keyboard using the dedicated software. It can be switched between three modes. MODE1 can be assigned to 8 keys other than the numeric keypad. MODE2 and MODE3 can be assigned to all 27 keys. The three modes can be switched by simply pressing the MODE button on the numeric keypad. It is designed to be used in both portrait and landscape orientations. The assigned contents are displayed on the PC screen so that the assigned characters and functions can be seen at a glance. The assigned functions are stored in the memory of the numeric keypad, so once you set them, you can use the same functions even on a computer without a driver. (Some functions are stored on the PC side, so you may need to set them for each PC.) You can assign frequently used software and start the software by simply pressing the key. The cover of the key top can be removed, so you can attach stickers with the assigned characters. It uses the same 19mm key pitch as a desktop keyboard. It has deep membrane keys like a regular desktop keyboard. When used as a numeric keypad, it is designed not to be linked to the NumLock keypad.
*Stickers are not included. *When assigning to the numeric keypad, you need to connect the numeric keypad to the PC via a wired connection. *This product cannot be used as a wired numeric keypad.
*Stickers are not included. *When assigning to the numeric keypad, you need to connect the numeric keypad to the PC via a wired connection. *This product cannot be used as a wired numeric keypad.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
