SANWA SUPPLY Notebook / desktop computer security

Sebelum PPN:
Rp669.900
Spesifikasi
AS ONE Part Number64-0865-80
Color(Wire) Black
Set ContentsMain unit x 1, key x 2, spacer x 1
Suitable ModelNotebook PC with a security slot, desktop PC, etc.
Wire Length (m)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be easily installed in the security slot of a notebook / desktop computer.
Since it is a disc cylinder type, it cannot be easily unlocked by picking.
By purchasing a master key separately, you can manage multiple PCs with one key.
If it is tight when installed in the security slot, you can adjust the gap by removing the spacer attached to the main unit.
A spacer is attached to the main body in advance.
* This product prevents theft of personal computers and data extraction, and cannot guarantee damage or loss due to theft or accident. note that.

Ulasan Produk

Tidak ada ulasan