SANWA SUPPLY NFC tags (100 pieces)

Sebelum PPN:
Rp3.399.900
Spesifikasi
Operating Temperature0°C~70°C
Set Contents100 sheets set
StandardISO14443 type-A (NFC type 2 by NFC Forum)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an NFC tag sticker that can be read and written freely.
You can create your own original NFC tag by writing tasks using the dedicated app.
You can also turn Wi-Fi and Bluetooth on/off, or launch apps such as calendars, weather, cooking, and navigation by simply holding the device over the device if you write tasks using an NFC app.
By using Sanwa Supply's original app, the "NFC Easy Setup App," even beginners can easily use NFC tags.
Tasks can be overwritten and their contents can be rewritten any number of times.
It can also be written as "read-only" so that it cannot be overwritten.
They are also ideal for use as promotional items, such as writing your company URL or campaign page URL and sticking them on posters or postcards.
It's small, measuring 23mm in diameter, so you can stick it on a variety of things.
Set of 100. Cannot be used with models that do not support NFC. Not compatible with iPhones or iPads. (As of November 2013) Even with NFC-enabled models, the device will only respond if the screen is unlocked. This is a model specification. To use with NFC-enabled devices, the NFC function must be turned on. Please refer to your device's instruction manual for instructions. NFC sensitivity varies depending on the model. Response may be poor or nonexistent if a case is used. The NFC function may not work while charging. To write tasks, an NFC app or application is required. Depending on the task writing method, reading may be possible even without the app installed. When writing URLs, there may be insufficient space. In this case, please use a URL shortening service. The maximum capacity of this product is 144 bytes. Images and videos cannot be saved. Printing or writing cannot be done on the surface of this product. This may cause damage. Not compatible with metal surfaces such as aluminum. *Do not bend carelessly or apply excessive force to the card. This may cause damage. *Please be careful as a third party may unintentionally read or write data. *The manufacturer cannot be held responsible for any data loss or leaks that occur due to the product not being able to read or write properly.
Feature
Specification
*Memory size: 144 bytes *IC: NXP NTAG213 *Operating frequency: 13.56 MHz *External shape: Round

Ulasan Produk

Tidak ada ulasan