SANWA SUPPLY NEC compatible display cable (analog RGB)

Sebelum PPN:
Rp2.999.900
Spesifikasi
AS ONE Part Number64-0875-56
Cable Length (m)5
ColorLight gray
Connector ShapeD-sub 15-pin male Milli-screw (M3.0) - D-sub 15-pin male Milli-screw (M3.0) (metal processing connector)
Conversion TypeMale - Male
ShieldingDouble shield
StandardUL2464
StructureTwisted pair
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable connects a D-sub15pin analog RGB display with NEC PC-9821/9801 series, Epson PC-586/486 series, etc.
This is a straight all-wire connection type that connects all mini D-sub 15 pin pins.
This double-shielded cable has a sealed aluminum shield inside the high-density braided copper shielding material, protecting important data from most noises from low to high frequencies.
We use twisted pair wires that are resistant to noise and have two core wires twisted together.
This is an FCC compliant product that is metal-treated, resistant to external noise, and fully resistant to electromagnetic interference (EMI). The metal connector cover provides a high level of shielding effect.
Contact noise is shut out by using cutting pins that comply with US MIL standards. Of course, it is gold-plated to resist signal deterioration due to rust and aging.
The simplified packaging reduces waste after use and makes unpacking easy.
Feature
Specification
Metal Shield / Cutting Gold Plated Pin

Ulasan Produk

Tidak ada ulasan