SANWA SUPPLY NEC compatible display cable

Sebelum PPN:
Rp459.900
Spesifikasi
AS ONE Part Number64-0849-03
Cable Length (m)1.5
Connector ShapeD-sub 15-pin male Milli-screw (M3.0) - D-sub 15-pin male Milli-screw (M3.0)
Conversion TypeMale - Male
Male MountingD-sub 15 pin x 2
Suitable ModelsNEC PC-9821 / 9801 series (models with D-sub 15pin display port) / Display of each company (not compatible with NEC PC98-NX series) / * For details, see the interface list on the manufacturer's site.
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This double-shielded cable has a sealed aluminum shield inside the high-density braided copper shielding material, protecting important data from most noises from low to high frequencies. This is a molded connector whose interior is hardened with a resin mold and is fully shielded, which prevents external interference and provides perfect noise countermeasures. It also has excellent vibration and impact resistance. We use gold-plated pins (contacts) that are resistant to rust and reduce the risk of signal deterioration due to aging.
For connection between NEC PC-9821 / 9801 series, Epson PC-586 / 486 series, etc. and D-sub 15pin analog RGB display
* Not compatible with NEC PC98-NX series.

Ulasan Produk

Tidak ada ulasan