Spesifikasi
| Color | Black |
|---|---|
| Dimensions (cm) | Approximately 8.3x8.3x16.7 |
| Input Terminal | Wi-Fi,HDMI,AUX-OUT,Type-C,Bluetooth |
| Mass (g) | Approximately 950 |
| Mounting Type | Stand type |
| Operating System | Google TV |
| Projection Distance (m) | 1.06 ~ 3.18 |
| Resolution | Full HD (1920 x 1080 pixels) |
| Set Contents | Nebula Capsule 3 Laser, remote control (includes 2 AAA batteries), AC adapter, USB-C to USB-C cable, quick start guide, customer support |
| Warranty Period | 18-month warranty + 6 months (after registering with Anker) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The world's first (※) mobile laser projector with Google TV: A mobile projector that uses a laser light source to deliver brighter, more vibrant images. *As of July 2024, according to Anker research.
Laser light source delivers stunning brightness and color reproduction: The size of a 500ml can, it fits in one hand, delivering the bright, vivid colors that only laser can deliver. Enjoy movies to the end with approximately 2.5 hours of playback time. (When using Wi-Fi) Project from any position, on any wall: Equipped with automatic keystone correction for both vertical and horizontal projection and autofocus, it easily projects from an angle or onto the ceiling. With no setup required, you can easily take the big screen anywhere.
Over 10,000 apps at your fingertips: With Google TV built-in, you can launch Netflix with just the touch of a button on your remote.
*When starting up this product for the first time, please update the firmware by following the instructions on the screen and then complete the initial setup. Also, please update the firmware frequently to keep it up to date.
*Copyright-protected content provided by Netflix cannot be mirrored or screencast. To watch copyright-protected content from these content providers, please download the app directly from this product.
*If you use AirPlay, you will need to download the app from the Google Play Store.
*Brightness values are based on our own measurements, and errors may occur depending on the measurement environment.
Laser light source delivers stunning brightness and color reproduction: The size of a 500ml can, it fits in one hand, delivering the bright, vivid colors that only laser can deliver. Enjoy movies to the end with approximately 2.5 hours of playback time. (When using Wi-Fi) Project from any position, on any wall: Equipped with automatic keystone correction for both vertical and horizontal projection and autofocus, it easily projects from an angle or onto the ceiling. With no setup required, you can easily take the big screen anywhere.
Over 10,000 apps at your fingertips: With Google TV built-in, you can launch Netflix with just the touch of a button on your remote.
*When starting up this product for the first time, please update the firmware by following the instructions on the screen and then complete the initial setup. Also, please update the firmware frequently to keep it up to date.
*Copyright-protected content provided by Netflix cannot be mirrored or screencast. To watch copyright-protected content from these content providers, please download the app directly from this product.
*If you use AirPlay, you will need to download the app from the Google Play Store.
*Brightness values are based on our own measurements, and errors may occur depending on the measurement environment.
Feature
Specification*Video playback time (when using Wi-Fi): Approximately 2.5 hours *Projection size (inches): 40-120 *Port details: - Connect to playback device via HDMI port/HDMI output.
USB-C port: Connect to a power source using the included AC adapter and charging cable. Connect to a USB drive.
- Use the AUX terminal/AUX cable (sold separately) to connect headphones, speakers, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
