SANWA SUPPLY Name sticker

Sebelum PPN:
Rp159.900
Spesifikasi
Dimensions (mm)Postcard size (100 x 148)
ImpositionWith one surface
Label ShapePostcard
Label Thickness (mm)0.267 (seal only 0.102 ± 0.005)
Quantity4 sheets, 4 stickers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super water resistant type white film seal. Recommended for use in places that get wet, such as toothbrushes, buckets for drawing work, and caps. Also, because it is film-based, it has perfect durability. * Bleeding may occur in places that are constantly wet, such as bathrooms. In addition, there is a risk of bleeding and discoloration, so please do not wash the product with this sticker on it. Because it is an uncut type, you can cut it into your favorite shape and use it. Beautifully express characters such as photos, illustrations, and names without bleeding. We use a strong adhesive that does not easily come off, but if you stick it on a curved surface, the edges may come off. * When sticking the sticker on a cup, do not stick it on the place where the mouth etc. come into direct contact. Also, do not use it in a dishwasher as it may cause bleeding, fading, and peeling. * Hp (NEC) printers and some Canon printers do not support pigment-based black ink, so please be careful about the paper settings when printing. (If you select a paper setting other than the optimum paper setting such as plain paper setting, ink may peel off and you may not be able to print cleanly. Follow the instruction manual to set the paper before printing.) * Epson Printer Compatible with pigment-based inks such as PM-4000PX, PX-5500, and PX-G / V / A series. Due to the characteristics of the ink, the glossiness of the film on the printed part is slightly impaired. For PM-4000PX, use photo black ink as the black ink. It does not support matte black ink.
Feature
Specification
Shape / Use: Free cut

Ulasan Produk

Tidak ada ulasan