SANWA SUPPLY Name sticker

Sebelum PPN:
Rp60.900
Spesifikasi
ColorGreen fluorescent color
Dimensions (mm)100x148
ImpositionWith 16 faces
Label Thickness (mm)0.177 ± 0.007 (seal only 0.099 ± 0.007)
Quantity5 sheets, 80 stickers (same number of cover films)
Sheet SizePostcard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A fluorescent matte type that expresses characters such as illustrations and names without bleeding. The label uses paper that can be handwritten with a felt-tip pen or pencil. Comes with a transparent cover film that prevents dirt and seals from peeling off and keeps it clean for a long time. I made it one size larger than the sticker so that it can be easily attached. Uses a strong adhesive glue that does not easily come off. The most convenient size horizontal name sticker. For stationery such as notebooks, rulers, textbooks, glue, cellophane tape, and pencil cases.
Feature
Specification
Seal size: 36 x 12 mm (cover film 40 x 16 mm) cover film / 0.045 mm

Ulasan Produk

Tidak ada ulasan