SANWA SUPPLY Multi-type business card card

Sebelum PPN:
Rp169.900 - Rp189.900
Spesifikasi
ColorWhite
Compatible InkDyes and pigments
Imposition10 faces
Label Size (mm)91x55
Paper Qualitymat
Perforated LineMicro sewing machine cut
PrintingDouble-sided printing
Sheet SizeA4
Sheet Size (mm)210x297(A4)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a multi-type that can be used with any printer, including inkjet printers and laser printers. It is ideal for printing mainly text and illustrations. *However, it is not suitable for printing photo images beautifully with an inkjet printer. To print photo images beautifully, please use business cards designed specifically for inkjet printers. Double-sided printing is possible. Micro-perforated, so it can be easily separated by simply folding it 2 to 3 times.
* Please note that the data created for business cards up to now cannot be used as it is because the business card size and margin size are different from the conventional business card series.

Ulasan Produk

Tidak ada ulasan