SANWA SUPPLY Multi-label with transparent base

Sebelum PPN:
Rp299.900 - Rp349.900
Spesifikasi
Compatible PrinterInkjet printer (dye / pigment), color / monochrome laser printer, color / monochrome copy, thermal transfer printer
Label Thickness (mm)0.167 ± 0.009mm (0.1 ± 0.003mm for label only)
Paper QualityMatte mat type
Quantity20 seats
Sheet SizeA4
Whiteness (%)92±3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a label that can be used for multiple purposes regardless of the printer. It can be used with inkjet printers, color / monochrome lasers, color / monochrome copiers, etc. * It is not suitable for printing mainly photographic images with an inkjet printer. It is a horizontally long size that is ideal for mailing labels and classification / display labels. It is a matte type label and is recommended for easy printing of letters and illustrations. A strong adhesive type that does not easily come off. Since the adhesive peeling power is set to be heavy, the label is hard to peel off even in a hot laser printer. In addition, it is designed so that the glue does not easily squeeze out even when heat is applied in the laser printer, and the drum is not easily soiled.

Ulasan Produk

Tidak ada ulasan