SANWA SUPPLY Multi smartphone case (for 5.5 inches)

Sebelum PPN:
Rp249.900
Spesifikasi
AS ONE Part Number64-0884-38
ColorBlack
Dimensions, Width W x Depth D x Height H (mm)103 x 7 x 177 (reference storage dimensions 82 x 12 x 160)
FeatureShock absorption
Mass (g)26
MaterialNeoprene
Suitable ModelsSmartphones up to 5.5 inches, iPhone 6s Plus, 6 Plus, etc.
TypeSleeve / pouch type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A neoprene material that firmly protects the body from scratches and impacts.
A smartphone with a cover can be stored as it is.
A slip-in type that is easy to put in and take out without using fasteners.
It can be stored gently with a soft elastic material.

Ulasan Produk

Tidak ada ulasan