SANWA SUPPLY Multi postcard size card, thick

Sebelum PPN:
Rp129.900 - Rp189.900
Spesifikasi
Basis Weight (g/m²)233
Compatible PrinterInkjet printer, laser printer, copier, thermal transfer printer
Dimensions (mm)100x148
Paper QualityMatte paper
Paper SizePostcard
Paper Thickness (mm)0.255
Printing MethodBoth sides
SizePostcard
Thickness (mm)0.255±0.01
Whiteness (%)92 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-type postcard size card paper that can be used with any printer such as an inkjet printer or laser printer.
Ideal for easy printing centered on characters and illustrations.
Since there is no postal code frame printed on the address side, you can print freely on both sides.
For a wide range of purposes such as cards, seasonal greetings, and DM.
* Not suitable for printing photographic images with an inkjet printer.

Ulasan Produk

Tidak ada ulasan