SANWA SUPPLY Multi postcard / standard

Sebelum PPN:
Rp99.900 - Rp169.900
Spesifikasi
Compatible InkDyes and pigments
Compatible PrinterInkjet printer, color laser printer, monochrome laser printer, color copy, monochrome copy, thermal transfer printer (when using ink ribbon)
Dimensions (mm)100x148
Paper QualityMatte paper
Paper Thickness (g/m²)186
Postal Code BoxesYes
Printing MethodBoth sides
SizePostcard
Thickness (mm)0.195±0.01
Whiteness (%)92 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A multi-type postcard that can be used with any printer, such as an inkjet printer or laser printer.
Ideal for easy printing centered on characters and illustrations. * Not suitable for photo-centric printing with an inkjet printer.
It is suitable for a wide range of applications such as seasonal greetings, moving notices, and DM, as well as New Year's cards.
There is a zip code frame printed on the address side.

Ulasan Produk

Tidak ada ulasan