SANWA SUPPLY Multi business card card

Sebelum PPN:
Rp109.900 - Rp359.900
Spesifikasi
ColorWhite
Compatible InkDyes and pigments
Compatible PrinterInkjet printer, color laser printer, monochrome laser printer, color copy, monochrome copy, thermal transfer printer
Imposition10
Label Size (mm)90x55
Paper Qualitymat
Paper Thickness (g/m²)186.1
Perforated LineMicro sewing machine cut
PrintingDouble-sided printing
Sheet SizeA4
Thickness (mm)0.202±0.01
Whiteness (%)111

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a multi-type business card card that can be used in various ways regardless of the printer. You can make business card cards quickly and easily.
This business card card is recommended if you want speed and convenience with simple illustrations and text-centered printing.
It is compatible with various printers such as inkjet printers, color lasers, monochrome lasers, thermal transfer printers, and copiers. Perfectly compatible with pigment-based inks.
* However, it is not suitable for printing photographic images with an inkjet printer. To print photographic images beautifully, use a business card card exclusively for inkjet.
The thickness is 0.202mm, which is reasonable and easy to use. Double-sided printing is possible.
With micro perforation processing, you can easily separate and make business cards and cards by simply bending it a few times.

Ulasan Produk

Tidak ada ulasan