Green House MP3 player

Sebelum PPN:
Rp1.499.900
Spesifikasi
BatteryLithium ion battery
Connecting TerminalHeadphone output terminal (stereo mini) x 1, microUSB terminal x 1, microSD card slot x 1
Display1.8-inch LCD panel
External MemorymicroSD card (up to 2GB) / microSDHC card (up to 32GB) *Only external memory formatted in FAT or FAT32 is supported
Included AccessoriesDedicated earphones (32Ω, approx. 110cm), dedicated USB cable (approx. 50cm), instruction manual, warranty card
Listening Time (hour)(Battery) When using earphones: Approx. 11 hours, when using Bluetooth: Approx. 4.5 hours
Mass (g)About 30
Memory CapacityInternal: 16GB *Part of the capacity is used by the system.
Number of pixelsDisplay: 128 x 160 pixels
Outer Dimensions, Width W x Depth D x Height H (mm)41x10x87
Power Input (V)DC 5 (USB powered)
Recharging Time (hour)(Battery) Approx. 2.5
Recording Time (hour)[Built-in memory 16GB] Approx. 60 (voice recording)
Type of ConnectionBluetooth standard: Ver 4.1
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a multi-functional model that has three functions: music, FM radio, and voice recorder.
Supports Bluetooth 5.3 and can be connected to wireless earphones and speakers.
In addition to the 16GB of built-in memory, it also supports microSD/microSDHC (up to 32GB), allowing for capacity expansion.
The FM radio has a recording function and also supports wide FM.
The voice recorder can record up to 60 hours, making it convenient for meetings and lectures, as well as for commuting, language study, and relaxation.
USB charging allows for approximately 11 hours of music playback.
Feature
Specification
Supported file formats: MP3 / WAV *Only audio files recorded with this unit are supported as WAV files. Recording file format: WAV

Ulasan Produk

Tidak ada ulasan