Green House MP3 player

Sebelum PPN:
Rp2.199.900
Spesifikasi
BatteryLithium ion battery
Compatible ProfileBluetooth:A2DP,AVRCP
Display1.8-inch LCD panel
Frequency CharacteristicAudio: 20Hz to 20KHz
Included AccessoriesmicroSDHC card (16GB), dedicated earphones, dedicated USB cable, instruction manual, warranty card
Listening Time (hour)(Battery) When using earphones: Approx. 11 hours / When using Bluetooth: Approx. 4 hours 30 minutes
Mass (g)About 30
Memory CapacityInternal: 16GB *Part of the capacity is used by the system.
Number of pixelsDisplay: 128 x 160 pixels
Outer Dimensions (mm)W41xD10xH87
Output (mW)Headphones: up to 10
Power Input (V)DC 5 (USB powered)
Receiving FrequencyFM radio: 76.0MHz to 108.0MHz
Recharging Time(Battery) Approx. 4 hours
StandardBluetooth:Ver 4.1
Supported CodecsBluetooth audio: SBC
USB StandardsUSB2.0(High Speed)
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kana BT: A 3-in-1 digital audio player that can be enjoyed wirelessly
Bluetooth compatible, enjoy with wireless earphones/speakers
Built-in 16GB memory + microSDHC (16GB) included Recordable FM radio function
Wide FM (FM complementary broadcasting) compatible, allowing you to listen to AM radio on FM. Convenient voice recorder function (up to 60 hours).
Equipped with a variety of equalizer functions and play modes
Approximately 11 hours of use with USB charging (when playing music)
*This product uses radio waves in the 2.4 GHz band. (The 2.4 GHz band is used by wireless devices such as wireless LAN, industrial equipment such as microwave ovens, chemical equipment, medical equipment, as well as specific low-power radio stations that do not require licenses and are used in factory production lines, and amateur radio stations.)
*This device is for domestic use only. Use overseas may be punishable by law as a violation of the Radio Law.
*Before using this product, please make sure that there are no wireless stations operating in the 2.4GHz band nearby.
*Do not use this product in places where magnetic fields, static electricity, or electrical interference are present, or near devices that use radio waves in the 2.4GHz band.
*If radio interference occurs between this product and other radio stations, immediately move the product to another location or stop using it.
*When using the device outdoors or in other places where there is a lot of 2.4GHz radio waves, the Bluetooth connection may be lost or the music may be interrupted, but this is not a malfunction.
*Bluetooth audio device is not included.
*Do not use microSD cards used in mobile phones with this product.
*Depending on the type of mobile phone, the files may not be recognized properly, or may not be recognized properly when returned to the mobile phone.
*The files that can be used with this product and this product are restricted to personal use.
*Illegal copying of CDs, uploading the copied content to another person's computer or the Internet, or transferring it by email without the permission of the copyright owner is a violation of copyright law.
*In addition, even for personal use, "the act of copying paid music or video for personal use while knowing that it has been illegally distributed" (illegal downloading) is a violation of copyright law.
*Due to differences in the calculation method for storage capacity, there is a difference between the storage capacity listed on the product (calculated based on 1KB being 1000 bytes) and the capacity on the computer (calculated based on 1KB being 1024 bytes). Also, part of the storage capacity is used as a system area and a reserve area, so it is not possible to use all of the storage capacity listed on the product.
*Product design and specifications may be changed without notice due to improvements, etc.
*The Bluetooth word mark and logo are registered trademarks of Bluetooth SIG, Inc.
*The microSD and microSDHC logos are trademarks of SD-3C, LLC.
*"KANA" is a registered trademark of Green House Co., Ltd.
*The color of the product image may differ from the actual product.
*The product names listed are trademarks or registered trademarks of each company.
*When opening, please handle with care to avoid injury.
Feature
Specification
*Supported file formats: MP3 / WAV *Only audio files recorded on this unit are supported as WAV files.*Supported external memory: microSD card (up to 2GB) / microSDHC card (up to 32GB) *Only external memory formatted in FAT or FAT32 is supported.*Included terminals: 1 x headphone output jack (stereo mini), 1 x microUSB terminal, 1 x microSD card slot*Recording file format: WAV*Recording time (built-in memory 16GB): Approximately 60 hours (voice recording)

Ulasan Produk

Tidak ada ulasan