Green House MP3 player

Sebelum PPN:
Rp1.699.900
Spesifikasi
BatteryLithium Ion Battery
ColorWhite
Display1-inch monochrome LCD
Frequency CharacteristicAudio: 20Hz to 20KHz
Included AccessoriesmicroSDHC card (16GB), dedicated earphones (approx. 110cm), instruction manual, warranty card
Listening Time (hour)(Battery) Approx. 16.5
Mass (g)About 23
Memory CapacityInternal: 16GB *Part of the capacity is used by the system.
Number of pixelsDisplay: 128x64
Operating Humidity (%)20~80
Operating Temperature Range (°C)0 to 40
Outer Dimensions (mm)W90xD27xH13 *Including protrusions
Output (mW)Headphones: up to 8.7
Receiving FrequencyFM radio: 76MHz to 108MHz
Recharging Time(Battery) Approx. 4 hours
Supported OSWindows11,10,8.1
USB StandardsUSB2.0(High Speed)
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital audio player with approximately 16.5 hours of playback time via USB charging!
USB-rechargeable digital audio player. Charges directly from the USB port for approximately 16.5 hours of music playback. Includes a built-in 16GB memory card (saves approximately 4,000 songs) and a microSDHC card (16GB). Includes a recordable FM radio.
Wide FM (FM complementary broadcasting) compatible, allowing you to listen to AM radio on FM. Convenient voice recorder function (up to 73 hours).
Equipped with a variety of equalizer functions and play modes
*Even if the format is supported and playable, it may not be playable.
*The files and this product that can be used with this product are for personal use only. Illegal copying of CDs, uploading copied content to other people's computers or the Internet, or transferring it by email without the permission of the copyright owner are violations of copyright law. Furthermore, even for personal use, "the act of copying paid music or video for personal use while knowing that it has been illegally distributed" (illegal downloading) is a violation of copyright law.
*Due to differences in the method of calculating storage capacity, there is a difference between the storage capacity listed on the product (1KB is calculated as 1000 bytes) and the capacity on your computer (1KB is calculated as 1024 bytes). Also, since part of the storage capacity is used as a system area and reserve area, you may not be able to use all of the storage capacity listed on the product.
*Product design and specifications may be changed without notice due to improvements, etc.
*The product names listed are trademarks or registered trademarks of each company.
*"Kana" is a registered trademark of Green House Co., Ltd.
*The color of the product image may differ from the actual product.
*When opening, please handle with care to avoid injury.
Feature
Specification
*Supported file formats: MP3/WAV *Playback of WAV files is only supported for recorded data*Supported external memory: microSD (up to 2GB)/microSDHC (up to 32GB) *Only external memory formatted in FAT or FAT32 is supported*Included terminals: 1 headphone output terminal (stereo mini) / 1 USB terminal, 1 microSD card slot*Recording file format: WAV (Linear PCM)*Recording time (built-in memory 16GB): Approximately 24 hours (1536kbps) / approximately 36 hours (1024kbps) / approximately 48 hours (768kbps) / approximately 73 hours (512kbps)

Ulasan Produk

Tidak ada ulasan