SANWA SUPPLY Mouse Extension Cable

Sebelum PPN:
Rp259.900 - Rp389.900
Spesifikasi
ColorLight gray / green (connector)
ConnectionStraight all connections
Connector ShapeMini DIN6pin male-Mini DIN6pin female
Suitable Model[Computer] Each company's Windows-equipped (DOS/V) computer, NEC PC98-NX series, * Models with a mini DIN 6pin mouse port. [mouse] PS/2 mouse of mini-DIN6pin type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a cable that extends the cable of the PS / 2 mouse (mini DIN 6pin) of each company's Windows-equipped (DOS / V) personal computer.
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging. (Female connector only)
A PC99 cable based on the PC standard created jointly by Intel and Microsoft. The connectors are color-coded to properly connect your computer to peripherals.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait