SANWA SUPPLY mono headset

Sebelum PPN:
Rp569.900
Spesifikasi
Applicable StandardBluetooth 5.0
Communication Distance (m)10
Compatible ProfileHFP/A2DP/AVRCP
Continuous Standby Timeup to 230 hours
DirectivityOmnidirectional
Frequency Band (GHz)2.402~2.480
Playback Frequency Band (Hz)20~20000
PortCharging port: microUSB
Sensitivity-44dB±3dB (microphone)
Supported CodecsSBC
Transmission MethodGFSK
Transmitting OutputClass 2 * Connection with class 1 equipment is also possible
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with Bluetooth 5.0 for about 12 hours of continuous use. You don't have to worry about the battery running out even after long periods of use.
Multi-point compatible, so you can use it properly by connecting to a smartphone for work or private use.
The ear hook can be attached on either the left or right side.
Comes with 2 earpieces.
Easy connection with simple operation with 3 buttons. It is a standard model that is easy to use even for beginners.
You can also put your name on it.
*Actual communication distance and usage time are theoretical values. It depends on the usage environment and usage conditions.
Feature
Specification
SCMS-T: Not supported

Ulasan Produk

Tidak ada ulasan