audio-technica Monitor headphones for musical instruments

Sebelum PPN:
Rp999.900
Spesifikasi
Cable Length (m)2.0 (one piece)
ColorBlack
Mass (g)140 (excluding code)
Maximum Input (mW)500
Mounting Methodoverhead
Playback Frequency Band (Hz)20~19,000
PlugDIA6.3mm standard / DIA3.5mm mini (L-shaped) gold-plated stereo 2 way
Sound Pressure Level (dB)100 (output)
TypeOpen air dynamic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Monitor headphones for musical instruments that follow the basic structure of higher-end models and improve the enjoyment of playing.
Plays a well-balanced natural sound from low to high frequencies.
Uses a Φ40mm driver designed for electronic musical instruments.
Combining a newly designed driver and a punching metal housing, you can enjoy an airy finish.
Compact and lightweight open air structure that is comfortable for long-time listening.
We have adopted a lightweight and open air type so that you can use it comfortably even when playing for a long time.
The chords are placed 45 ° on the back so that the chords do not get in the way during the performance.
By wearing headphones, the cord bush is placed 45 ° behind so that it does not interfere with the performance. You can turn the chords to the back so you can concentrate on your performance.
Easy-to-use single-sided cord & convenient 2WAY plug compatible.
A 2.0m single-sided chord is used, and usability before and after the performance is also taken into consideration. Not only Φ3.5mm plug but also Φ6.3mm conversion plug is included. It can be connected according to the musical instrument.
A swivel mechanism that is convenient to carry and store.
Uses a swivel mechanism that allows the housing to be folded flat. It does not take up much space, so it is convenient to carry and store.

Ulasan Produk

Tidak ada ulasan