Green House Monitor arm gas spring clamp type (Braket/Penyangga)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Allowable Load (kg)2 to 6.5 *Liquid crystal displays weighing less than 2 kg cannot be used.
Applicable Inch SizeFrom 17 to 27
Applicable StandardVESA mount interface standard (FPMPMI) 75mm/100mm
ColorWhite
Dimensions, Width W x Depth D x Height H (mm)117x478x570
LCD monitor1
Mass (kg)About 2.1
Movable range (°)Tilt: Up 90/Down 45, Pan: Left 90/Right 90, Rotation: Left 180/Right 180
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsDisplay mounting screws (M4 x 8, M4 x 12, M5 x 12) x 4 each Hex wrench & slotted screwdriver (3mm) Hex wrench & Phillips screwdriver (5mm) Washers x 4 Instruction manual /Warranty
Top plate dimensions (mm)Mountable top plate: thickness 10 mm to 80 mm, depth 100 mm or more, width 95 mm or more
TypeDesk mounting
Type of SignClamp type
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gas spring type monitor arm that can move freely with light force, 4-axis type that can move the screen back and forth, load capacity of 2 to 6.5 kg, compatible with screen sizes of 17 to 27 inches. 4 joints with adjustable angles, guides to prevent cable entanglement, handle fixed to prevent tipping, effective use of desk space, VESA standard compliant, 3 types of screws included, product covered by a 3-year warranty You can adjust it freely! Gas spring type monitor arm For those users who want to move the screen closer to the screen because they are manipulating fine letters and numbers, but want to move the screen back and forth when watching videos. 4-axis type is recommended. By moving the screen back and forth, you can move the screen to a position suitable for your work each time, creating a comfortable environment. It is ideal for heavy users of spreadsheet software, 2D and 3D graphics software, and users who want a comfortable environment for computer operation. In addition to home use, it can also be used at face-to-face sales stores where you want to share the screen with customers.
*Company names and product names mentioned are trademarks or registered trademarks of their respective companies. * Product design and specifications are subject to change without notice due to improvements, etc.

Ulasan Produk

Tidak ada ulasan