audio-technica Monaural microphone (unidirectional)

Sebelum PPN:
Rp1.299.900
Spesifikasi
DirectivityUnidirectional
Frequency (Hz)200~12000
ImpedanceOutput 1.8kΩ
Included AccessoriesWindscreen, plug stopper, pouch
Mass (g)About 12.5
Outer Dimensions (mm)DIA14x135
PlugDIA3.5mm gold-plated 3-pole mini plug
Power SupplyPlug-in power single type (plug-in power compatible voltage: 2 to 5 V)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sound Pressure Sensitivity (dB)37(0dB=1V/Pa,1kHz)
TypeBack electret condenser type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be attached directly to a digital camera. Mini flexible microphone ideal for video production and distribution Unidirectional monaural type that can concentrate the sound you are aiming for The bendable flexible structure allows you to freely pick up sound in the direction you want.The microphone rotation mechanism allows you to use a variety of microphones. Compatible with various cameras. Adopts a sturdy and lightweight metal body that helps reduce external noise. Newly designed lightweight and slim body that is not bulky even when using a lot of specially designed equipment and optimal tuning by a microphone manufacturer that is also active in professional settings. The windscreen prevents it from coming off and is effective in reducing wind and other noise. Comes with a plug stopper to help attach it to the camera. Comes with a carrying pouch for easy portability.

Ulasan Produk

Tidak ada ulasan