SANWA SUPPLY Mini DisplayPort to DVI Active Adapter

Sebelum PPN:
Rp639.900
Spesifikasi
Cable Length (m)0.2
Connector ShapeMini DisplayPort male to DVI 24-pin (DVI-D)
Operating Humidity (%)10 to 85 (no condensation)
Operating Temperature (°C)0 to 45
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingTriple shield
StandardDisplayPort: Ver1.4, DV: Digital Single Link
Supported Resolution1920x1200,1920x1080,1600x1200
Temperature / Humidity Range for Storage-10 to 80°C, 5 to 90% humidity (no condensation)
Video InputMini DisplayPort male
Video OutputDVI (24-pin) female, HDCP: HDCP1.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a cable-integrated adapter that converts a Mini DisplayPort (female) connector on a computer to a DVI port (female). *It cannot convert a Mini DisplayPort on a monitor to a DVI port.
This is an active adapter that can convert a single-mode (not dual-mode) Mini DisplayPort output to a DVI signal.
The integrated short cable makes it easy to handle and allows connection without interfering with other interfaces.
The cable is triple shielded with aluminum shield (twisted pair cable) → aluminum shield → high-density braided shield to prevent noise interference.
Gold-plated pins are used, which are resistant to rust and have less signal degradation over time.
We use lead-free solder that contains almost no lead, which is a cause of environmental pollution such as soil and groundwater.

Ulasan Produk

Tidak ada ulasan