SANWA SUPPLY MIDI cable

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number64-0883-01
Cable Length (m)1.8
ColorBlack
ConnectionStraight all connections
Connector ShapeDIN5pin male-DIN5pin male
Suitable ModelsDevice with DIN5pin MIDI interface

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects devices that support MIDI standard interfaces.
The internal core wire is shielded with an aluminum foil shield material to protect important data from external noise.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait