Green House microSDXC card UHS-I U3 V30 A1

Sebelum PPN:
Rp5.699.900 - Rp8.499.900
Spesifikasi
Application Performance ClassA1
Current Consumption (mA)400 (maximum in UHS-I mode)
Included AccessoriesHard case, INDEX label, SD memory card conversion adapter, warranty card
Mass (g)About 0.2
Operating Humidity Range0% to 93% (no condensation)
Operating Temperature (°C)-25 to 85
Outer Dimensions, Width W x Depth D x Height H (mm)11.0x15.0x1.0
Power Supply Voltage (V)2.7~3.6
ROHS Directive (Corresponding to 10 Substances)Correspondence
SD speed class10
Transfer Speed (MB/s)Up to 100 when reading, up to 80 when writing
UHS Speed ClassUHS-I U3
Video Speed ClassV30
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-speed microSDXC memory card that supports UHS-I.
Fully waterproof design conforming to JIS waterproof protection grade 7.
3 year warranty for peace of mind.
SD memory card conversion adapter included.

Ulasan Produk

Tidak ada ulasan