Magnetic Laboratries MicroSDXC Card

Sebelum PPN:
Rp2.499.900
Spesifikasi
Capacity (gb)64
Dimensions (mm)15x11x1
SD speed classClass10
StandardmicroSDHC/XC
TypeMLC
UHS Speed ClassUHS-I U1
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A micro SD card that uses Toshiba (KIOXIA) MLC flash.
Industrial grade.
Strong against rewriting and ideal for repeated recording.
Expected to be used in harsh environments such as inside the car or outdoors.
The interface is UHS-I and the speed class is class 10. Manufacturer's warranty 1 year

Ulasan Produk

Tidak ada ulasan