audio-technica Microphone extension cable

Sebelum PPN:
Rp389.900
Spesifikasi
Cable Length (m)5
Capacitance120pF/m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A convenient and high-performance extension cable when the cable is not long enough, such as a vocal microphone.
The connector is a non-magnetic metal shield with a standard 2-pole specification of Φ6.3 mm on both the input and output sides.
Uses gold-plated terminals with few poor contacts, is resistant to noise, and has high sound quality.
Feature
Specification
Core wire resistance: 88mΩ / m

Ulasan Produk

Tidak ada ulasan