SANWA SUPPLY microphone

Sebelum PPN:
Rp1.999.900 - Rp3.899.900
Spesifikasi
Communication Distance (m)Approx. Max. Approx. 50 (location with good visibility)
Continuous Operating TimeAbout 7 hours
DirectivityOmnidirectional
Frequency Characteristic80~16000Hz
Frequency Range2.403~2.481GHz
Microphone Mute○ (Body)
Plug ShapeUSB Type-C charging port
Power SupplyBuilt-in lithium polymer battery
Recharging Time (hour)3
Suitable ModelsWindows-equipped (DOS/V) PC, Apple Mac series, Chrom OS book, smartphone, tablet * Models with USB port (Type-C connector) as standard
Supported OSWindows11,10,8.1,8,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.15,ChromeOS
Transmission Method2.4GHz
TypeCondenser type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a small, clip-on wireless microphone that anyone can use easily.
2.4GHz provides stable transmission and clear audio.
The maximum communication range is approximately 50m, and the maximum continuous usage time is approximately 7 hours.
The receiver has a headphone jack for monitoring the microphone audio.
Feature
Specification
Windscreen (sponge):○

Ulasan Produk

Tidak ada ulasan