SANWA SUPPLY microphone

Sebelum PPN:
Rp729.900
Spesifikasi
Cable Length (m)1.5
DirectivityOmnidirectional
Frequency Characteristic70~10000Hz
FunctionWith headphone jack: x, monitoring function: x, active noise cancellation function: x, windscreen (sponge): x
Input Sensitivity-40dB±3dB(0dB=1V/Pa,1KHz),-60dB±3dB(0dB=1V/ubar,1KHz)
Microphone Mutex
Plug ShapeUSB A
Set ContentsMicrophone body, instruction manual, warranty card
ShapeFlat
Suitable ModelsWindows-equipped (DOS/V) PC, Apple Mac series, Chrom OS-equipped PC *Models with a standard USB port (A connector)
Supported OSWindows: 11/10/8.1/8/7/Vista/XP, mac: macOS (Ventura) 13, macOS (Monterey) 12, macOS (Big Sur) 11, macOS 10.12-10.15, OS X 10.8-10.11, Mac OS X 10.3 to 10.7 * Compatible only with USB A port models, ChromeOS: ChromeOS
TypeCondenser type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB digital microphone that is not easily affected by computer noise.
It is a flat type that is easy to get up anywhere and does not fall down.
The back is non-slip.
It supports Zoom, Teams, etc.

Ulasan Produk

Tidak ada ulasan