SANWA SUPPLY microphone

Sebelum PPN:
Rp389.900
Spesifikasi
Cable Length (m)1.5
DirectivityUnidirectional
Frequency Characteristic70~15000Hz
FunctionWith headphone jack: x, monitoring function: x, active noise cancellation function: x, windscreen (sponge): x
Input Sensitivity-35dB±3dB(0dB=1V/Pa,1KHz),-55dB±3dB(0dB=1V/ubar,1KHz)
Microphone Mutex
Plug Shape3.5mm stereo mini
Set ContentsMicrophone body, warranty card
Shapestand
Suitable ModelsWindows computer with microphone input terminal and speaker output terminal *Not compatible with Apple Mac series. *It is not compatible with computers and tablets with 4-pole specifications (microphone input and speaker output combined).
TypeCondenser type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a unidirectional microphone that does not easily pick up ambient noise.It uses a flexible arm that can be set to your preferred angle.
It is a compact type that does not take up much space.
It stands on its own with a non-slip + weighted stand.
It supports Zoom and Teams.

Ulasan Produk

Tidak ada ulasan