SANWA SUPPLY microphone

Sebelum PPN:
Rp329.900
Spesifikasi
Cable Length (m)2.5
DirectivityOmnidirectional
Frequency Characteristic40~16000Hz
FunctionWith headphone jack: x, monitoring function: x, active noise cancellation function: x, windscreen (sponge): x
Input Sensitivity-40dB±3dB(0dB=1V/Pa,1KHz),-60dB±3dB(0dB=1V/ubar,1KHz)
Microphone Mutex
Plug Shape3.5mm stereo mini
Set ContentsMicrophone body, attachment, warranty card
ShapePin
Suitable ModelsWindows computer with microphone input terminal and speaker output terminal *Not compatible with Apple Mac series. *It is not compatible with computers and tablets with 4-pole specifications (microphone input and speaker output combined).
TypeCondenser type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used as a pin microphone with a clip.
Comes with an attachment (with double-sided tape on the back) that can be used even if it is attached to the side of the display.
Perfect for web conferences, etc. with no (all) directivity that can pick up a wide range of sounds.
It supports Zoom, Teams, etc.

Ulasan Produk

Tidak ada ulasan