SANWA SUPPLY microphone

Sebelum PPN:
Rp8.899.900
Spesifikasi
Applicable StandardBluetooth 5.0
Battery Capacity (mAh)260
Battery Voltage (V)3.7
Communication Distance (m)10
Continuous Standby Timeup to 160 hours
DirectivityOmnidirectional
Frequency used (GHz)2.402~2.480
Mass (g)5.0±1.0 (battery)
Playback Frequency Band (Hz)100~20000
PortmicroUSB (charging)
Power Consumption (Wh)0.962
Power SupplyLithium polymer battery
Recharging Time (hour)3
Sensitivity-38dB±3dB (microphone)
Set ContentsProduct body, instruction manual (warranty), USB cable for charging
Suitable ModelsCompatible with Bluetooth devices with Bluetooth 5.0 or lower Bluetooth built-in smartphones, iPad/iPhone, computers, etc.
Supported CodecsSBC
Transmission MethodGFSK
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can add up to six units by using a transmitter/receiver. *The transmitter/receiver is included with the MM-BTMSP3. Easily mute the microphone with a single button. Clip it to your collar or other clothing item. You can also listen to audio by connecting earphones to the earphone jack. Even if you're away from your desk during a meeting, you can still hear and hear the other person's voice. It can also be used as a standalone unit.
Feature
Specification
SCMS-T: Not supported

Ulasan Produk

Tidak ada ulasan