SANWA SUPPLY Micro tap

Sebelum PPN:
Rp149.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can distribute 4 power outlets.
It has an easy pull-out structure and is easy to insert and remove.
Since the outlets are far apart, the plugs are less likely to interfere.
Compact size and convenient to carry.
A swing plug with an insulating cap to prevent a terrifying outlet fire.
Uses heat-resistant urea resin. It has excellent safety.
Feature
Specification
■ Rated capacity: 15A / 125V (up to 1500W) ■ Compliance standard: Electrical Appliance and Material Safety Law (PSE) technical standard compliant product ■ Plug shape: 2P ■ Plug shape: 2P ■ Plug specification: Swing type easy pull-out structure ■ Insulation cap : Yes ■ Outlet type: Normal type ■ Number of outlets: 4 ■ Area of use: Only in Japan. It cannot be used outside Japan.

Ulasan Produk

Tidak ada ulasan