SANWA SUPPLY Metal connector display cable (compound coaxial, analog RGB, metal processing)

Sebelum PPN:
Rp3.899.900
Spesifikasi
AS ONE Part Number64-0875-52
Cable Length (m)5
ColorNavy
Connector 1Mini D-sub 15 pin
Connector 2Mini D-sub 15 pin
Connector ShapeMini D-sub (HD) 15-pin male Inch screw (4-40) Metal processing connector - Mini D-sub (HD) 15-pin male Inch screw (4-40) Metal shield connector (small)
Conversion TypeMale - Male
Ferrite Core○
ShieldingDouble shield
StandardUL20276
StructureTwisted pair
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable for connecting the PC to a display, projector, etc.
Since it uses a composite coaxial cable, it is resistant to noise and has extremely low signal loss, so it is a high-quality cable with extremely little image deterioration even in high-resolution mode.
A sealed aluminum shield is applied to the inside of the copper high-density braided shield material, making it a cable that is not easily affected by low- to high-frequency noise.
It is a cable that has been metal-treated and is resistant to external noise and radio interference.
The metal connector cover provides a high level of shielding effect.
By using a cutting pin, contact noise is shut out, and gold plating is applied to prevent signal deterioration due to rust and aging.
Feature
Specification
Metal Shield / Cutting Gold Plated Pin / Composite Coaxial / Twisted Pair

Ulasan Produk

Tidak ada ulasan