Green House Mechanical spring type LCD Monitor Arm (Braket/Penyangga)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Allowable Load (kg)3-9 (Displays weighing less than 3kg cannot be used)
Applicable StandardVESA mount interface standard (FPMPMI) 75mm/100mm
Arm movement directionHorizontal / vertical
Dimensions, Width W x Depth D x Height H (mm)118x568x648
LCD monitor1
Mass (kg)About 3.2
Movable range (°)Tilt: Up 90/Down 90, Pan: Left 90/Right 90, Rotation: Left 90/Right 90
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Size17-32 inches
TypeDesk mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A mechanical spring-type LCD monitor arm that moves the screen freely up and down, left and right, and front and back.
4-axis type that allows the screen to move forward and backward. Mechanical spring type that allows you to move the screen freely with light force.
The left and right movable range of the arm can be selected from 90° and 180°. It can also be used in vertical position.
3 year warranty for peace of mind
*A separate Phillips screwdriver is required for assembly.

Ulasan Produk

Tidak ada ulasan