Magnetic Laboratries Magnetic Type-C to Type-C cable with PD support

Sebelum PPN:
Rp339.900
Spesifikasi
Cable Length (m)1
Connector ShapeType-C Type-C
Mass (g)About 80
Output20V/5A max (PD100W compatible)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsType-C connector products (PD dedicated cables)
Transfer Speed (Mbps)Up to 480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB Type-C to C magnetic cable that sticks securely and is easy to attach and detach
Leave the C connector attached to your PC or smartphone! No need to plug or unplug!
PD100W compatible, so it can also be used to charge your computer

Ulasan Produk

Tidak ada ulasan