Artec [School teaching materials and educational toys] Magic Tape Balloon Kit II

Sebelum PPN:
Rp97.900
Spesifikasi
AS ONE Part Number68-0756-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This kit allows you to make two types of balloons: tape balloons and squishies, which are popular on social media. It comes with two types of glitter material!
Feature
Specification
*Product size: Finished size/DIA100mm*Set contents: Magic double-sided tape 90cm x 1, Glitter powder glitter blue x 1, Hologram glitter star gold x 1, Straw x 1, AT clay 20g x 1*Weight of 1 piece (g): 90*Material: Acrylic, aluminum*Packaging: 1 piece in a bag with a header*Country of origin: China

Ulasan Produk

Tidak ada ulasan