SANWA SUPPLY L-shaped cylinder security

Sebelum PPN:
Rp669.900
Spesifikasi
AS ONE Part Number64-0871-61
LockCylinder lock
Set ContentsBody x 1, Key x 2
Suitable ModelNotebook PC with a security slot, desktop PC, etc.
Wire Length (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the cylinder part is L-shaped, it can be easily attached and detached even in narrow places such as the side and back of the mounting equipment.
Since the cylinder part is small, it does not get in the way even if it is installed.
Easy to put on and take off type that is ideal for people who move a lot.
* This product prevents theft of personal computers and data extraction, and cannot guarantee damage or loss due to theft or accident. note that.

Ulasan Produk

Tidak ada ulasan