Green House Low-voltage PC3L-12800 DDR3L SO-DIMM 4GB 4Gbit for notebooks with lifetime warranty

Sebelum PPN:
Rp4.099.900
Spesifikasi
AS ONE Part Number68-4220-55
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed operation of DDR3L low-voltage type memory 1600MHz (PC3L-12800) When combined with a computer that supports low-voltage memory, it achieves low power consumption. Lifetime warranty for peace of mind RoHS compliant
Feature
Specification
*Compatible models: Notebooks *Memory type: PC3L-12800 DDR3L SO-DIMM *Capacity: 4096MB *Capacity details: 4GB *Asbestos: Not included *RoHS Directive: Compliant *J-Moss: Not compliant *Body size (H): 30mm *Body size (W): 68mm *Body size (D): 4mm *Body weight: 7g **RoHS Directive information is as of March 2024.

Ulasan Produk

Tidak ada ulasan