Logicool Logitech Zone Vibe Wireless

Sebelum PPN:
Rp4.899.900
Spesifikasi
Bluetooth5.2
ColorGraphite
Continuous Operating Time (hour)Up to 20 (listening), up to 18 (talking)
Earphone shapeoverhead
Frequency Characteristic20-20 KHz (music mode), 100-8 KHz (conversation mode)
InterfaceBluetooth(R) version 5.2
Microphone PartSound pickup characteristics: Dual omnidirectional MEMS microphones with directional beamforming and DSP
Mounting Methodboth ears
Noise Canceling
Operating DistanceUp to 30m (under conditions where there are no obstacles in a straight line)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensitivity118.0±3 dB (1mW/1 kHz)
Suitable Batterylithium ion
Supported OSWorks with Bluetooth(R), USB-C, and USB-A enabled Windows(R), macOS, and Chrome OSTM computers, as well as Bluetooth(R) enabled iOS and AndroidTM devices
Volume Control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Zone Vibe Wireless offers multiple connectivity options to accommodate changing meeting environments. Whether you're on the move using your smartphone or working from your computer in the office or remotely, the device offers multiple connectivity options to seamlessly adapt to the ever-changing hybrid work environment. Bluetooth connectivity allows you to instantly switch between devices without losing connection or interrupting the conversation, even when you're constantly on the move. The included USB-C receiver and USB-A adapter allow for immediate use without pairing. This receiver offers a new wireless headset option for companies that have previously provided wired headsets to their employees due to security restrictions. It also offers a comfortable meeting environment even in noisy environments. The 40mm speaker delivers clear audio, while the microphone suppresses background noise while ensuring clear communication, allowing participants to concentrate on the meeting without distracting others, even in noisy environments. The microphone also features a convenient flip-up mute function. The lightweight design and breathable, soft ear cushions ensure comfort even during long meetings. The battery life is up to 18 hours, and a quick charge of just five minutes allows for approximately one hour of use. It provides comfort for both the user and the other party, creating a professional impression in business settings. IT departments can remotely support the BRIO 505 and Zone Vibe Wireless devices used by remote employees using Logitech Sync, while users can use LogiTune. Tasks like firmware updates and feature activation are simplified, ensuring seamless support for both IT administrators and employees, regardless of location. The BRIO 505 comes with a three-year warranty for business support, and the Zone True Wireless comes with a two-year warranty for peace of mind. Certified by Microsoft, Google, and Zoom: For business use, the BRIO 505 is certified for Microsoft Teams, Google Meet, and Zoom, and works easily with other popular conferencing and calling platforms. With Zone Vibe Wireless, you can answer calls with just one touch of the call button on the UC version or the Teams button on the Teams version.

Ulasan Produk

Tidak ada ulasan