Logicool Logitech Tap Table Mount

Sebelum PPN:
Rp7.999.900
Spesifikasi
CompatibilityLogitech Tap/Logitech Tap IP
Dimensions (mm)[Tap (when using table mount)] 61 x 244 x 179
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsTable Mount Assembly, Cable Cinch, Warranty Information
Thickness (mm)[Table] 20-50
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Table mount for Logitech Tap.
Despite its low profile, it securely holds Tap to your table grooves.
It rotates 180° and can be operated from either side of the table.
The slim, pivoting design preserves the sleek look of the touch controller.
It has an easy-to-use design that rotates 180° while maintaining a 14° screen angle.
Fits tables up to 50mm thick and can be installed through grommets with a diameter of 51-89mm.
Grommets allow cables to be routed under the table, creating a clean look for your meeting room.

Ulasan Produk

Tidak ada ulasan