Logicool Logitech Tap Scheduler Angle Mount

Sebelum PPN:
Rp3.199.900
Spesifikasi
ColorGraphite
Dimensions (H x W x D) (mm)[Angle base] 132.1 x 213.4 x 54.8 [Reversible interface] 121.7 x 208.1 x 10.5
Offset Angle (°)14 (Display angle of Logitech Tap Scheduler when installed)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsAngle base, reversible interface, mounting hardware, instruction manual, warranty
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Logitech Tap Scheduler Angle Mount is ideal for low-mounting and angled installations, giving you flexibility in where and how you mount your Tap Scheduler. The angled mount installation provides a 14° angle, making the meeting room schedule easier to read.
Allows you to mount the Logitech Tap Scheduler at a comfortable viewing angle.

Ulasan Produk

Tidak ada ulasan