Logicool Logitech Tap Scheduler

Sebelum PPN:
Rp34.999.900
Spesifikasi
Contrast Ratio1000:1
DeviceMonitor and manage with Logitech Sync remote management capabilities, Microsoft Teams admin center and Zoom Device Management platform.
Dimensions (H x W x D) (mm)Main unit only: 165 x 246.2 x 28.5, wall installation: 165 x 246.2 x 31.4, mullion installation: 165 x 292.6 x 44.5
DisplayType: IPS (In-Plane Switching), LCD panel with LED backlight
Humidity (%)10-95
Luminance400 nits
Mass (kg)0.7
Offset Angle (°)Installation: 0 (flat against the installation surface)
Operating Temperature Range (°C)0 to 40
Power SupplyPower over Ethernet (PoE), IEEE 802.3af Type 1, Class 3 device (*PoE-enabled network or PoE injector and Ethernet cable required (sold separately))
Resolution1280 x 800
Sensoraccelerometer, ambient light
Size (inch)Touchscreen: 10.1
Storage Temperature (°C)-40 to 70
Type of Sign100mmx100mm VESA,FDMI
Viewing Angle85° (up/down/left/right)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tap Scheduler makes it easy to view meeting details and reserve rooms for ad hoc or future meetings. Easily deployed as a dedicated scheduling panel for leading meeting room scheduling solutions, it helps employees find and apply for the right meeting space. Compatible applications include Teams Room and ZoomRoom.
Feature
Specification
[Capacitive] 10-point multi-touch, [Anti-fingerprint] Oleophobic coating, [Cable holes] Horizontal/vertical/central, [Ports, interfaces] Ethernet: 10/100mbps, WiFi: 802.11a/b/g/ n/ac, Bluetooth 5.0 (currently unavailable, future support planned)

Ulasan Produk

Tidak ada ulasan