Logicool Logitech TAP IP
#Grup produk P113500844
Spesifikasi
| Compatibility | Microsoft Teams (Android version), Zoom Rooms (Windows version/Android version) |
|---|---|
| Dimensions (H x W x D) (mm) | 56.1x246.2x171.3 |
| Display | IPS(In-Plane Switching) |
| Mass (kg) | 1 |
| Offset Angle (°) | [Display] 14 |
| Power Supply | Power over Ethernet (PoE), IEEE 802.3af Type 1, Class 3 device, Ethernet: 10/100 Mbps, Wi-Fi: 802.11a/b/g/n/ac, Bluetooth 5.0 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | 1280x800 |
| Screen | 10.1 inch |
| Set Contents | Tap IP touch controller, VESA mounting screws x 4, microfiber cloth, instruction manual, warranty policy |
| Viewing Angle | 85° (up/down/left/right) |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Logitech Tap IP is a networked touch controller for Logitech room solutions.
With Tap IP, you can easily start or join a meeting with just one tap.
With clean cable management and a variety of mounting options, Tap IP is easy to install and keep up and running.
Tap IP features a large, fingerprint-resistant 10.1-inch touch display, a slim form factor, a motion sensor for always-on operation, and a sleek look that blends seamlessly into any conference room.
The 14° angle makes it easy to see and it can be installed discreetly in a conference room.
A single cable provides both power and data and can be routed from the back or bottom of the device, allowing for a neat installation anywhere in the meeting room.
With multiple mounting options including table mount, riser mount, and wall mount, it offers flexible installation in any conference room.
With Tap IP, you can easily start or join a meeting with just one tap.
With clean cable management and a variety of mounting options, Tap IP is easy to install and keep up and running.
Tap IP features a large, fingerprint-resistant 10.1-inch touch display, a slim form factor, a motion sensor for always-on operation, and a sleek look that blends seamlessly into any conference room.
The 14° angle makes it easy to see and it can be installed discreetly in a conference room.
A single cable provides both power and data and can be routed from the back or bottom of the device, allowing for a neat installation anywhere in the meeting room.
With multiple mounting options including table mount, riser mount, and wall mount, it offers flexible installation in any conference room.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
