Spesifikasi
| Compatibility | Devices with USB 2.0 / 3.0 / 3.1 / 3.2, Logitech Tap, Logitech MeetUp, Logitech Rally Camera, USB 2.0 / 3.0 / 3.1 / 3.2 hub with built-in power supply and external power supply Logitech BRIO and other USB bus powered devices It does not correspond |
|---|---|
| Interface | USB |
| Length (m) | 10 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Set Contents | Logitech Strong USB-A to USB-C cable: 10 meters, USB-C extension cable for narrow spaces: 152 mm, instruction manual, warranty, warranty |
| Various certifications | Plenum rating, according to Eca / IEC 60332-1-2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LOGITECH STRONG USB CABLE With 8x the distance of regular USB 3.x cables, Logitech Strong USB lets you keep your USB peripherals up to 25 meters away from your host computer. Aramid-reinforced active optical cables are plenum rated and Eca certified for commercial installations in walls, above ceilings, and within standard 3/4” conduit. Long reach of 10 and 25 meters Available in lengths, Logitech Strong USB allows you to deploy a self-powered USB device or hub at a great distance from the host computer. Hide your host computer in a cabinet, closet, or behind a display, while still providing easy access to your USB cable Reliable strength Unlike regular USB cables, which can break if subjected to pulling or crushing forces In contrast, the aramid-reinforced Logitech Strong USB has a rugged construction.With a tensile strength of 200 Newtons and a crushing load of 1000 kg, Logitech Strong USB can withstand in walls, above ceilings, and through conduits. Withstands commercial deployments Logitech Tap and PC-mount compatibility with cable retention systems keeps connections secure Speed and compatibility As an active optical cable, Logitech Strong USB is compatible with self-powered devices (Logitech Tap, Rally Camera, and Meetup) can achieve up to 10 Gbps and supports the USB 3.2 Gen 2 specification, ensuring backward compatibility with USB 2.0, 3.0, 3.1 devices and computers.
Feature
SpecificationUSB 3.2 Gen 2 active optical cable, USB Type A (male) to USB Type C (male), Throughput: SuperSpeed USB 10Gbps, Aramid reinforced for commercial installation, Stretch strength: 200 Newton, Crush load: 1000kg, Pipe compatible: 19mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
