Logicool Logitech Spotlight Presentation Remote

Sebelum PPN:
Rp3.799.900
Spesifikasi
BatteryRechargeable lithium polymer (85mAh)
Battery LifeRechargeable: (Maximum) 3 months
Cable Length (mm)Charging cable: 140
Connecting TerminalUSB-C
Connector[Bluetooth] Bluetooth Low Energy technology required / [USB receiver] USB port required
Dimensions, Width W x Depth D x Height H (mm)28.1x12.1x131.3
Mass (g)49.2 (including batteries)
Operating Distance(Maximum) 30m
ROHS Directive (Corresponding to 10 Substances)Correspondence
SensorMotion sensor, 3D accelerometer and gyroscope
Set ContentsMain unit, receiver, charging cable, carrying case, instruction manual, warranty policy, warranty card
Supported OS[Bluetooth] Windows 10, 11 or later, macOS 10.2 or later, (with limited functionality) ChromeOS, Linux Kernel 2.6 or later / [USB receiver] Windows 10, 11 or later, macOS 10.2 or later, (with limited functionality) ChromeOS, Linux Kernel 2.6 or later
TypeRemote control type
Type of ConnectionBluetooth connection, 2.4GHz wireless connection (USB receiver)
Warranty Period2-year free warranty
Where to UseIndoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This laser pointer remote control enables innovative presentations. It features three advanced pointing modes: highlight, magnify, and digital laser. It works with a variety of presentation environments, including projectors and video conferencing. Compatible with a variety of platforms, including Windows and macOS, PowerPoint, Zoom, and Microsoft Teams. Easily connect via USB receiver or Bluetooth. Charge with the included USB-C cable. A one-minute charge provides up to three hours of use, and a full charge provides up to three months of use. Its wide operating range allows you to present from up to 30 meters away. Product Features: - Three advanced pointing modes (highlight, magnify, and digital laser) - Wide compatibility with major platforms - Two connection methods (USB receiver/Bluetooth) - Long battery life even with a short charge

Ulasan Produk

Tidak ada ulasan