Logicool Logitech SIGNATURE MK650 Combo for Business
#Grup produk P113500701
Spesifikasi
| Battery Life | [Signature M650 (for business)]: 24 months, [Signature K650 (for business)]: 36 months |
|---|---|
| Connector | [Logi Bolt USB Receiver] USB-A port required. [Bluetooth Low Energy Wireless Technology] Bluetooth Low Energy required. |
| Dimensions, Width W x Depth D x Height H (mm) | [Signature M650 (for business use)]: 61 x 38.8 x 108.2, [Signature K650 (for business use)]: 457.3 x 24 x 193.5 |
| Key | Total: 118, F column keys: 20, Hotkeys: 6, Shortcut keys: 24 |
| Key Type | Membrane |
| Key layout | 118-key Japanese layout full size |
| Keyboard | Lifespan: 5 million keystrokes |
| Mass (g) | [Signature M650 (for business)]: 101.4, [Signature K650 (for business)]: 700.23 |
| Number of Buttons | Mice: 5 |
| Number of Wheels | 1 piece |
| Operating Distance | Wireless communication range: 10m |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | 400~4000DPI |
| Sensor | Precision Tracking |
| Set Contents | Signature M650 business mouse, Signature K650 keyboard (for business use), Logi Bolt USB receiver (USB Type-A), 1 AA battery (mouse), 2 AA batteries (keyboard), warranty card, warranty terms |
| Suitable Battery | [Signature M650 (for business use)]: 1 AA battery, [Signature K650 (for business use)]: 2 AA batteries |
| Supported OS | [Logi Bolt USB Receiver] Windows 10, 11 or later, macOS 10.10 or later, ChromeOS, Linux / [Bluetooth Low Energy] Windows 10, 11 or later, macOS 10.15 or later, iPadOS 14 or later, iOS 14 or later, ChromeOS, Linux, Android 8.0 or later |
| Type of Connection | Logi Bolt USB-A Receiver with Bluetooth Low Energy Wireless Technology |
| Warranty Period | 2-year free warranty |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a set of the K650 keyboard and M650 mouse for businesses. The full-size K650 keyboard features a numeric keypad and pre-programmed function keys, and an integrated palm rest, making it ideal for long hours of desk work. The quiet M650 mouse features SmartWheel technology, allowing for precise line-by-line control and efficient, ultra-fast scrolling. It supports both LogiBolt connectivity, designed for security and high performance, and easy-to-connect Bluetooth. The keyboard runs on two AA batteries for up to 36 months, and the mouse runs on a single AA battery for up to 24 months. Product Features: - Wireless full-size keyboard with integrated palm rest - Quiet operation and SmartWheel functionality - Supports both Bluetooth and LogiBolt connectivity - Long-life design means you don't have to worry about battery life
Feature
Specification[Logi Bolt USB Receiver] Requires: USB port, Windows 10, 11 or later, macOS 10.10 or later (Linux On systems other than Windows and macOS, basic functionality of the device works without software. ChromeOS On systems other than Windows and macOS , the basic functions of the device work without software.) [Bluetooth Low Energy wireless technology] Required: Bluetooth Low Energy, Windows 10, 11 or later, macOS 10.15 or later (Linux On systems other than Windows and macOS, the basic functions of the device operates without software.ChromeOS On systems other than Windows and macOS, basic device functionality operates without software.iPadOS 14 and later On systems other than Windows and macOS, basic device functionality operates without software. iOS 14 and later on Windows and non-macOS systems, the basic functionality of the device works without software.Android 8.0 and later on Windows and non-macOS systems, the basic functionality of the device works without software.)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
