Logicool Logitech SIGHT

Sebelum PPN:
Rp60.999.900
Spesifikasi
Angle of View(Diagonal) 180° / (Horizontal) 180° / (Vertical) 97°
Depth (m)[Field of View] 0.5 to infinity
Detection Range (m)[Microphone pickup] Radius 2.3
Dimensions (H x W x D) (mm)[When using table mount] 299 x 169 x 169 / [When using grommet mount] 291.2 x 93.4 x 93.4
Focal Length (mm)1.87
Frame Rate60
Frequency (Hz)90~16k
Mass of Main Unit (kg)1.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution[Camera sensor] 4K
Sensitivity>-36dBFS+/-1dB@1Pa
Set ContentsSight camera body, Sight dongle, microphone pod dongle, privacy shutter, grommet mount, table mount, tripod mount, cable clip, instruction manual, warranty policy
Warranty Period2 years
ZoomX1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tabletop companion camera that intelligently frames multiple participants.
Get the best front-and-center view of your meeting room, wherever you are.
When used in conjunction with a Rally Bar or Rally Bar Mini, it quickly brings everyone in the room front-on and center in the frame.
It captures participants' images with a 315° angle of view and up to 4K resolution. The directional microphone collects sound from the direction of the voice source and detects the speaker.
With seven beamforming microphones, no mic pods are required.
Designed for medium to large conference rooms with a sound pickup range of 2.3m, it intelligently detects and clearly captures conversations and non-verbal communication taking place across the table.
Natural conversation tracking intelligence proactively identifies, follows and frames up to four simultaneous speakers, switching between them as the conversation progresses.
It works with major video conferencing platforms such as Microsoft Teams, Zoom, and Google Meet, enabling a higher quality hybrid meeting experience.
It can be easily installed and secured using the included mount.
Feature
Specification
Digital MEMS microphone (72dB SNR, 130dB AOP), IP57 dustproof/waterproof, noise suppression (artificial intelligence machine learning attenuates both stationary and non-stationary noise)

Ulasan Produk

Tidak ada ulasan